|
RED ROOSTER
Boormachine 10RDS-2500 pneumatisch + 10 mm boorkop
ERIKS Artikelnr: 11927153
Catalogusartikelnr 1: 02900045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "10rds-2500 - straight drill with chuck 10 mm",
"item_id": "gr0000000503946",
"material_number": "11927153",
"price": "123",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0006_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "10rds-2500 - straight drill with chuck 10 mm",
"item_id": "gr0000000503946",
"material_number": "11927153",
"price": "123",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0006_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Boormachine 10RDS-4000 pneumatisch + 10mm boorkop
ERIKS Artikelnr: 13371707
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "10rds-4000 - straight drill with chuck 10 mm",
"item_id": "g51836777465",
"material_number": "13371707",
"price": "136",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0006_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "10rds-4000 - straight drill with chuck 10 mm",
"item_id": "g51836777465",
"material_number": "13371707",
"price": "136",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0006_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|