|
ACTION
Krachtdop 1/2" wielmoerslotverwijderaar 20mm
ERIKS Artikelnr: 11929589
Catalogusartikelnr 1: DO69782092
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/2" wheel lug nut remover 20mm",
"item_id": "gr0000000919434",
"material_number": "11929589",
"price": "19.53",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891324",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/2" wheel lug nut remover 20mm",
"item_id": "gr0000000919434",
"material_number": "11929589",
"price": "19.53",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891324",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Krachtdop 1/2" wielmoerslotverwijderaar 26mm
ERIKS Artikelnr: 11929600
Catalogusartikelnr 1: DO69782224
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/2" wheel lug nut remover 26mm",
"item_id": "gr0000000919435",
"material_number": "11929600",
"price": "28.04",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891324",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/2" wheel lug nut remover 26mm",
"item_id": "gr0000000919435",
"material_number": "11929600",
"price": "28.04",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1222759311891324",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|