|
TOKU
Slagmoersleutel 1" MI-3800ELR
ERIKS Artikelnr: 23177374
Catalogusartikelnr 1: 02900120
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000444015",
"material_number": "23177374",
"price": "1063",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000444015",
"material_number": "23177374",
"price": "1063",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TOKU
Slagmoersleutel 1" MI-3800PLR
ERIKS Artikelnr: 11929734
Catalogusartikelnr 1: MI-3800PLR
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000689075",
"material_number": "11929734",
"price": "1173",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000689075",
"material_number": "11929734",
"price": "1173",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TOKU
Slagmoersleutel 1" MI-3800PR
ERIKS Artikelnr: 23177371
Catalogusartikelnr 1: 02900118
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000447542",
"material_number": "23177371",
"price": "1097",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000447542",
"material_number": "23177371",
"price": "1097",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TOKU
Slagmoersleutel 1" MI-4500ESR
ERIKS Artikelnr: 11929736
Catalogusartikelnr 1: MI-4500ESR
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000491591",
"material_number": "11929736",
"price": "1433",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench 1"",
"item_id": "gr0000000491591",
"material_number": "11929736",
"price": "1433",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TOKU
Slagmoersleutel 3/4" MI-20P
ERIKS Artikelnr: 23177372
Catalogusartikelnr 1: 02900095
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "impact wrench 3/4"",
"item_id": "gr0000000499920",
"material_number": "23177372",
"price": "0",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TOKU
Slagmoersleutel 3/8" MI-12
ERIKS Artikelnr: 23177410
Catalogusartikelnr 1: 02900140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench 3/8"",
"item_id": "gr0000000489563",
"material_number": "23177410",
"price": "307",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench 3/8"",
"item_id": "gr0000000489563",
"material_number": "23177410",
"price": "307",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TOKU
Slagmoersleutel 3/8" MI-16M3/8
ERIKS Artikelnr: 23177409
Catalogusartikelnr 1: 02900080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench 3/8"",
"item_id": "gr0000000670763",
"material_number": "23177409",
"price": "282",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench 3/8"",
"item_id": "gr0000000670763",
"material_number": "23177409",
"price": "282",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0030_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|