|
RED ROOSTER
Stiftslijper RRG-515RE recht 15000 RPM
ERIKS Artikelnr: 13367063
Catalogusartikelnr 1: RRG-515RE
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rrg-515re - die grinder 15,000 rpm",
"item_id": "g51836777566",
"material_number": "13367063",
"price": "136",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0033_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rrg-515re - die grinder 15,000 rpm",
"item_id": "g51836777566",
"material_number": "13367063",
"price": "136",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0033_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Stiftslijper RRG-200REL recht lange as 25000 RPM
ERIKS Artikelnr: 23286377
Catalogusartikelnr 1: RRG-200REL
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "die grinder 25000 rpm",
"item_id": "gr0000000500529",
"material_number": "23286377",
"price": "0",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0033_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Stiftslijper recht 20000 RPM
ERIKS Artikelnr: 12140320
Catalogusartikelnr 1: RRG-500RE
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rrg-500re - die grinder 20000 rpm",
"item_id": "gr0000001491231",
"material_number": "12140320",
"price": "103",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0033_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rrg-500re - die grinder 20000 rpm",
"item_id": "gr0000001491231",
"material_number": "12140320",
"price": "103",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0033_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|