|
PFERD
Polinox vliesschijf X-LOCK PVL A 115mm 100 grof
ERIKS Artikelnr: 14591648
Catalogusartikelnr 1: 89610100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grinding disc x-lockpvl a 115mm 100 coarse",
"item_id": "g1579278067988249",
"material_number": "14591648",
"price": "15.16",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc x-lockpvl a 115mm 100 coarse",
"item_id": "g1579278067988249",
"material_number": "14591648",
"price": "15.16",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Polinox vliesschijf X-LOCK PVL A 115mm 180 middel
ERIKS Artikelnr: 14591649
Catalogusartikelnr 1: 89610180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grinding disc x-lockpvl a 115mm 180 medium",
"item_id": "g1579278067988293",
"material_number": "14591649",
"price": "14.12",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc x-lockpvl a 115mm 180 medium",
"item_id": "g1579278067988293",
"material_number": "14591649",
"price": "14.12",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Vliesdisc POLINOX PVR 150x10x13mm K100
ERIKS Artikelnr: 23874606
Catalogusartikelnr 1: 4007220505847
Catalogusartikelnr. 2: 84720100
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coarse cleaning disc polinox pvr 150x10x13mm k100",
"item_id": "gr0000000618654",
"material_number": "23874606",
"price": "8.91",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning disc polinox pvr 150x10x13mm k100",
"item_id": "gr0000000618654",
"material_number": "23874606",
"price": "8.91",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PFERD
Vliesdisc POLINOX PVR 150x10x13mm K280
ERIKS Artikelnr: 23874607
Catalogusartikelnr 1: 4007220505861
Catalogusartikelnr. 2: 84720280
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coarse cleaning disc polinox pvr 150x10x13mm k280",
"item_id": "gr0000000755624",
"material_number": "23874607",
"price": "9.21",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning disc polinox pvr 150x10x13mm k280",
"item_id": "gr0000000755624",
"material_number": "23874607",
"price": "9.21",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|