|
3M
Roloc+ PM-FB Wit Ø 75 x 35 mm x R+
ERIKS Artikelnr: 23153660
|
Log in om prijzen te zien
Verpakking per 10 stuk
|
{"itemTrackPD":{
"item_name": "borstel ms-zr 75x35 09892",
"item_id": "gr0000000456368",
"material_number": "23153660",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0193_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Roloc+ PM-FB Wit Ø 75 x 35 mm x R+
ERIKS Artikelnr: 23579448
Catalogusartikelnr 1: 09892
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "3m ms-zr brsh nvt d75x35",
"item_id": "gr0000000654480",
"material_number": "23579448",
"price": "14.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0193_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m ms-zr brsh nvt d75x35",
"item_id": "gr0000000654480",
"material_number": "23579448",
"price": "14.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0193_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|