|
3M
Scotch-Brite™ Clean & Finish schuurrol, CF-RL, 100 mm x 10 m, S UFN, 4 rollen/doos, PN07611N
ERIKS Artikelnr: 23151784
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, sufn",
"item_id": "gr0000000485988",
"material_number": "23151784",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean & Finish Schuurrol CF-RL, 125 mm x 10 m, S UFN
ERIKS Artikelnr: 23579360
Catalogusartikelnr 1: 07455
|
Prijs (Per rol):
Verpakking per 4 rol
|
{"addToCartPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 125 mm x 10 m, s ufn",
"item_id": "gr0000000600738",
"material_number": "23579360",
"price": "65.24",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 125 mm x 10 m, s ufn",
"item_id": "gr0000000600738",
"material_number": "23579360",
"price": "65.24",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Clean & Finish Rol CF-RL S VFN Grijs 100 mm x 10 m
ERIKS Artikelnr: 23579357
Catalogusartikelnr 1: 07451
|
Log in om prijzen te zien
Verpakking per 4 rol
|
{"itemTrackPD":{
"item_name": "3m cf-rl rol svfn 100x10000",
"item_id": "gr0000000606364",
"material_number": "23579357",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Clean & Finish Rol CF-RL A VFN rood 150 mm x 25 m
ERIKS Artikelnr: 23579497
Catalogusartikelnr 1: 145721
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "3m cf-rl rol avfn 150x25000",
"item_id": "gr0000000617994",
"material_number": "23579497",
"price": "202.1",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m cf-rl rol avfn 150x25000",
"item_id": "gr0000000617994",
"material_number": "23579497",
"price": "202.1",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean & Finish Schuurrol CF-RL, 115 mm x 10 m, S UFN
ERIKS Artikelnr: 23579363
Catalogusartikelnr 1: 07458
|
Prijs (Per rol):
Verpakking per 4 rol
|
{"addToCartPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 115 mm x 10 m, sulfn",
"item_id": "gr0000000628110",
"material_number": "23579363",
"price": "60.01",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 115 mm x 10 m, sulfn",
"item_id": "gr0000000628110",
"material_number": "23579363",
"price": "60.01",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean & Finish Schuurrol, CF-RL, 115 mm x 10 m, A VFN
ERIKS Artikelnr: 23579361
Catalogusartikelnr 1: 07456
|
Prijs (Per rol):
Verpakking per 8 rol
|
{"addToCartPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 115 mm x 10 m, avf",
"item_id": "gr0000000656944",
"material_number": "23579361",
"price": "61.96",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 115 mm x 10 m, avf",
"item_id": "gr0000000656944",
"material_number": "23579361",
"price": "61.96",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "6",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean & Finish schuurrol, CF-RL, 100 mm x 10 m, S UFN, 4 rollen/doos, PN07611
ERIKS Artikelnr: 23579382
Catalogusartikelnr 1: 07611
Catalogusartikelnr. 2: 07611
|
Prijs (Per rol):
Verpakking per 4 rol
|
{"addToCartPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, s ufn",
"item_id": "gr0000000661788",
"material_number": "23579382",
"price": "52.19",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, s ufn",
"item_id": "gr0000000661788",
"material_number": "23579382",
"price": "52.19",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "7",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Clean & Finish Rol CF-RL A VFN rood 100 mm x 25 m
ERIKS Artikelnr: 23579528
Catalogusartikelnr 1: 548774
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "3m cf-rl rol avfn 100x25000",
"item_id": "gr0000000759671",
"material_number": "23579528",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "8",
"quantity": ""
}
}
|