|
3M
Radial Bristle Brush 150x12mm P120 we typA,
ERIKS Artikelnr: 14591286
Catalogusartikelnr 1: 70091150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "radial bristle brush 150x12mm p120 we type a",
"item_id": "g1579278067989375",
"material_number": "14591286",
"price": "130.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radial bristle brush 150x12mm p120 we type a",
"item_id": "g1579278067989375",
"material_number": "14591286",
"price": "130.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Radial Bristle Brush type A 150x12mm P80 geel
ERIKS Artikelnr: 12056822
Catalogusartikelnr 1: 70090150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "radial bristle brush type a 150x12mm p80 yellow",
"item_id": "gr0000000468818",
"material_number": "12056822",
"price": "123.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radial bristle brush type a 150x12mm p80 yellow",
"item_id": "gr0000000468818",
"material_number": "12056822",
"price": "123.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Radial Bristle Borstel TA BB-ZB # 36 bruin Ø 152 x 12,7 x 25,4 mm
ERIKS Artikelnr: 23579773
Catalogusartikelnr 1: 27603
|
Log in om prijzen te zien
Verpakking per 5 stuk
|
{"itemTrackPD":{
"item_name": "3m bb-zb brsh k36 152x12,7",
"item_id": "gr0000000600049",
"material_number": "23579773",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Ronde borstel, Radial Bristle Brush P80 150x12mm geel
ERIKS Artikelnr: 23579775
Catalogusartikelnr 1: 27606
Catalogusartikelnr. 2: 27606
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "3m bb-zb brsh k80 152x12,7",
"item_id": "gr0000000738163",
"material_number": "23579775",
"price": "81.62",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m bb-zb brsh k80 152x12,7",
"item_id": "gr0000000738163",
"material_number": "23579775",
"price": "81.62",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0201_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|