|
3M
Opnamewals MA-AC 19mm pneumatisch
ERIKS Artikelnr: 12064149
Catalogusartikelnr 1: 84581000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "receiver roller ma-ac 19mm pneumatic",
"item_id": "gr0000000472719",
"material_number": "12064149",
"price": "175.16",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "receiver roller ma-ac 19mm pneumatic",
"item_id": "gr0000000472719",
"material_number": "12064149",
"price": "175.16",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Opnamewals MA-AC 19mm zacht
ERIKS Artikelnr: 12064151
Catalogusartikelnr 1: 84581010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "receiver roller ma-ac 19mm soft",
"item_id": "gr0000000520716",
"material_number": "12064151",
"price": "196.52",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "receiver roller ma-ac 19mm soft",
"item_id": "gr0000000520716",
"material_number": "12064151",
"price": "196.52",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|