|
FORMAT
Stiftfrees HM ronde walsvorm 0616 alum. 6mm 6x16mm
ERIKS Artikelnr: 23415103
Catalogusartikelnr 1: 25280010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drum-shaped 0616 alu 6mm 6x16mm",
"item_id": "gr0000000469157",
"material_number": "23415103",
"price": "24.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0624",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drum-shaped 0616 alu 6mm 6x16mm",
"item_id": "gr0000000469157",
"material_number": "23415103",
"price": "24.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0624",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde walsvorm 1225 alum. 8mm 12x25mm
ERIKS Artikelnr: 23415104
Catalogusartikelnr 1: 25280030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drum-shaped 1225 alu 8mm 12x25mm",
"item_id": "gr0000000516986",
"material_number": "23415104",
"price": "32.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0624",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drum-shaped 1225 alu 8mm 12x25mm",
"item_id": "gr0000000516986",
"material_number": "23415104",
"price": "32.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0624",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|