|
PFERD
houder voor COMBIDISC 50mm middelhard
ERIKS Artikelnr: 23149949
Catalogusartikelnr 1: 82583010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "holder for combidisc 50mm medium-hard",
"item_id": "gr0000000489843",
"material_number": "23149949",
"price": "31.26",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0126_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holder for combidisc 50mm medium-hard",
"item_id": "gr0000000489843",
"material_number": "23149949",
"price": "31.26",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0126_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
houder voor COMBIDISC SBH25 25mm middel
ERIKS Artikelnr: 23873359
Catalogusartikelnr 1: 4007220266755
Catalogusartikelnr. 2: 87733010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "holder for combidisc sbh25 25mm medium",
"item_id": "gr0000000640196",
"material_number": "23873359",
"price": "20.24",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0126_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holder for combidisc sbh25 25mm medium",
"item_id": "gr0000000640196",
"material_number": "23873359",
"price": "20.24",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0126_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Slijpbladhouder ø 50mm - stift 6x40mm
ERIKS Artikelnr: 23873367
Catalogusartikelnr 1: 4007220597064
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combi-disc holder sbhr 50m",
"item_id": "gr0000000607029",
"material_number": "23873367",
"price": "23.36",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0126_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-disc holder sbhr 50m",
"item_id": "gr0000000607029",
"material_number": "23873367",
"price": "23.36",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0126_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|