|
3M
Handblok rubber 65 x 120 mm
ERIKS Artikelnr: 23580818
Catalogusartikelnr 1: 05519
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "3m handblok 65x120",
"item_id": "gr0000000633465",
"material_number": "23580818",
"price": "10.53",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0255_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m handblok 65x120",
"item_id": "gr0000000633465",
"material_number": "23580818",
"price": "10.53",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0255_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Handblok rubber 65 x 120 mm
ERIKS Artikelnr: 23580819
Catalogusartikelnr 1: 05519
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "3m handblok rubber 65x120mm",
"item_id": "gr0000000699506",
"material_number": "23580819",
"price": "10.53",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0255_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m handblok rubber 65x120mm",
"item_id": "gr0000000699506",
"material_number": "23580819",
"price": "10.53",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0255_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|