|
3M
Houder Dual Lock 915 DH-AC Ø 127 mm x M14 inw
ERIKS Artikelnr: 23151873
|
Log in om prijzen te zien
Verpakking per 5 stuk
|
{"itemTrackPD":{
"item_name": "dh-ac houder dl915-127mmxm14",
"item_id": "gr0000000487351",
"material_number": "23151873",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0256_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Houder Dual Lock 915 DH-AC Ø 127 mm x M14 inw
ERIKS Artikelnr: 23579301
Catalogusartikelnr 1: 05681
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3m dh-ac 915 d127xm14 f",
"item_id": "gr0000000644459",
"material_number": "23579301",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0256_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m dh-ac 915 d127xm14 f",
"item_id": "gr0000000644459",
"material_number": "23579301",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0256_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|