|
3M
Hechtsteunschijf klittenband M14 met centrering 115mm
ERIKS Artikelnr: 12064092
Catalogusartikelnr 1: 82750115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adhesive backing pad velcro m14 with centring 115mm",
"item_id": "gr0000000464550",
"material_number": "12064092",
"price": "25.58",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive backing pad velcro m14 with centring 115mm",
"item_id": "gr0000000464550",
"material_number": "12064092",
"price": "25.58",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Houder T-haak +22 mm center pin DH-AC Ø 178 mm x M14 inw
ERIKS Artikelnr: 23580325
Catalogusartikelnr 1: 61682
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "3m dh-ac houder t-hook 178xm14",
"item_id": "gr0000000714904",
"material_number": "23580325",
"price": "43.57",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m dh-ac houder t-hook 178xm14",
"item_id": "gr0000000714904",
"material_number": "23580325",
"price": "43.57",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|