|
3M
Mandrel 936 nylon MN-AC konisch x 6 mm stift
ERIKS Artikelnr: 23579164
Catalogusartikelnr 1: 04018
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "3m mn-ac 936 schroef 1/4'",
"item_id": "gr0000000615509",
"material_number": "23579164",
"price": "5.21",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0257_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m mn-ac 936 schroef 1/4'",
"item_id": "gr0000000615509",
"material_number": "23579164",
"price": "5.21",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0257_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|