|
3M
Steunschijf ROLOC 1/4" 25,4mm middel
ERIKS Artikelnr: 12532922
Catalogusartikelnr 1: 82450070
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 25.4mm medium",
"item_id": "gr0000000509478",
"material_number": "12532922",
"price": "20.84",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 25.4mm medium",
"item_id": "gr0000000509478",
"material_number": "12532922",
"price": "20.84",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Steunschijf ROLOC 1/4" 38,1mm middel
ERIKS Artikelnr: 12532923
Catalogusartikelnr 1: 82450075
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 38.1mm medium",
"item_id": "gr0000000502795",
"material_number": "12532923",
"price": "24.59",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 38.1mm medium",
"item_id": "gr0000000502795",
"material_number": "12532923",
"price": "24.59",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Steunschijf ROLOC 1/4" 50,8mm middel
ERIKS Artikelnr: 12532918
Catalogusartikelnr 1: 82450045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 50.8mm medium",
"item_id": "gr0000000752917",
"material_number": "12532918",
"price": "26.43",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 50.8mm medium",
"item_id": "gr0000000752917",
"material_number": "12532918",
"price": "26.43",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Steunschijf ROLOC 1/4" 76,2mm middel
ERIKS Artikelnr: 12532917
Catalogusartikelnr 1: 82450035
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 76.2mm medium",
"item_id": "gr0000000525237",
"material_number": "12532917",
"price": "37.08",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 76.2mm medium",
"item_id": "gr0000000525237",
"material_number": "12532917",
"price": "37.08",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Steunschijf ROLOC M14 76,2mm middel
ERIKS Artikelnr: 12532913
Catalogusartikelnr 1: 82450015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "backing pad roloc m14 76.2mm medium",
"item_id": "gr0000000476969",
"material_number": "12532913",
"price": "37.25",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc m14 76.2mm medium",
"item_id": "gr0000000476969",
"material_number": "12532913",
"price": "37.25",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0286_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|