|
PFERD
Lamellenschijf CO-SGP-CURVE L 125mm K60
ERIKS Artikelnr: 12052781
Catalogusartikelnr 1: 4007220790182
Catalogusartikelnr. 2: 83200061;83200061
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "flap grinding wheel co-sgp-curve l 125mm k60",
"item_id": "gr0000001204564",
"material_number": "12052781",
"price": "15.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0571_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel co-sgp-curve l 125mm k60",
"item_id": "gr0000001204564",
"material_number": "12052781",
"price": "15.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0571_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Lamellenschijf CO-SGP-CURVE M 125mm K60
ERIKS Artikelnr: 12052780
Catalogusartikelnr 1: 83200060
Catalogusartikelnr. 2: 4007220790168
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grinding wheel co-sgp-curve m 125mm k60",
"item_id": "gr0000001203884",
"material_number": "12052780",
"price": "12.32",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0571_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel co-sgp-curve m 125mm k60",
"item_id": "gr0000001203884",
"material_number": "12052780",
"price": "12.32",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0571_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|