|
3M
Fre-Cut Schuurrol 235U P240 115 mm x 50 m
ERIKS Artikelnr: 23579213
Catalogusartikelnr 1: 04387
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 235u rol p240 115x50000",
"item_id": "gr0000000669618",
"material_number": "23579213",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u rol p240 115x50000",
"item_id": "gr0000000669618",
"material_number": "23579213",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurrol 235U P80 115 mm x 50 m
ERIKS Artikelnr: 23579219
Catalogusartikelnr 1: 04393
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 235u rol p80 115x50000",
"item_id": "gr0000000683504",
"material_number": "23579219",
"price": "89.98",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u rol p80 115x50000",
"item_id": "gr0000000683504",
"material_number": "23579219",
"price": "89.98",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurrol 235U P150 115 mm x 50 m
ERIKS Artikelnr: 23579216
Catalogusartikelnr 1: 04390
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 235u rol p150 115x50000",
"item_id": "gr0000000687543",
"material_number": "23579216",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u rol p150 115x50000",
"item_id": "gr0000000687543",
"material_number": "23579216",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurrol 235U P220 115 mm x 50 m
ERIKS Artikelnr: 23579214
Catalogusartikelnr 1: 04388
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 235u rol p220 115x50000",
"item_id": "gr0000000739914",
"material_number": "23579214",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u rol p220 115x50000",
"item_id": "gr0000000739914",
"material_number": "23579214",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurrol 235U P120 115 mm x 50 m
ERIKS Artikelnr: 23579217
Catalogusartikelnr 1: 04391
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 235u rol p120 115x50000",
"item_id": "gr0000000765740",
"material_number": "23579217",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u rol p120 115x50000",
"item_id": "gr0000000765740",
"material_number": "23579217",
"price": "86.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0160_mvb",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|