|
3M
Fre-Cut Schuurrol 255P TH P 150 115 mm x 50 m
ERIKS Artikelnr: 23579223
Catalogusartikelnr 1: 63128
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 255p rol p150 115x50000",
"item_id": "gr0000000614380",
"material_number": "23579223",
"price": "91.6",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0223_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 255p rol p150 115x50000",
"item_id": "gr0000000614380",
"material_number": "23579223",
"price": "91.6",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0223_mvb",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurrol 255P TH P 240 115 mm x 50 m
ERIKS Artikelnr: 23579220
Catalogusartikelnr 1: 63131
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 255p rol p240 115x50000",
"item_id": "gr0000000718597",
"material_number": "23579220",
"price": "78.76",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0223_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 255p rol p240 115x50000",
"item_id": "gr0000000718597",
"material_number": "23579220",
"price": "78.76",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0223_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|