|
3M
Fre-Cut Schuurrol 618 P400 115 mm x 50 m
ERIKS Artikelnr: 23579238
Catalogusartikelnr 1: 04598
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 618 freectu p400 115x50000",
"item_id": "gr0000000629175",
"material_number": "23579238",
"price": "87.5",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0162_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 618 freectu p400 115x50000",
"item_id": "gr0000000629175",
"material_number": "23579238",
"price": "87.5",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0162_mvb",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurrol 618 P240 115 mm x 50 m
ERIKS Artikelnr: 23579243
Catalogusartikelnr 1: 04645
|
Prijs (Per rol):
Verpakking per 2 rol
|
{"addToCartPD":{
"item_name": "3m 618 freecut p240 115x50000",
"item_id": "gr0000000732920",
"material_number": "23579243",
"price": "87.5",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0162_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 618 freecut p240 115x50000",
"item_id": "gr0000000732920",
"material_number": "23579243",
"price": "87.5",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0162_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|