|
3M
Fre-Cut Schuurvel 235U P120 230 x 280 mm
ERIKS Artikelnr: 23579113
Catalogusartikelnr 1: 03656
|
Prijs (Per stuk):
Verpakking per 500 stuk
|
{"addToCartPD":{
"item_name": "3m 235u vel p120 230x280",
"item_id": "gr0000000629254",
"material_number": "23579113",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u vel p120 230x280",
"item_id": "gr0000000629254",
"material_number": "23579113",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurvel 235U P180 230 x 280 mm
ERIKS Artikelnr: 23579111
Catalogusartikelnr 1: 03654
|
Prijs (Per stuk):
Verpakking per 500 stuk
|
{"addToCartPD":{
"item_name": "3m 235u vel p180 230x280",
"item_id": "gr0000000672128",
"material_number": "23579111",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u vel p180 230x280",
"item_id": "gr0000000672128",
"material_number": "23579111",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurvel 235U P100 230 x 280 mm
ERIKS Artikelnr: 23579114
Catalogusartikelnr 1: 03657
|
Prijs (Per stuk):
Verpakking per 500 stuk
|
{"addToCartPD":{
"item_name": "3m 235u vel p100 230x280",
"item_id": "gr0000000710999",
"material_number": "23579114",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u vel p100 230x280",
"item_id": "gr0000000710999",
"material_number": "23579114",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Fre-Cut Schuurvel 235U P150 230 x 280 mm
ERIKS Artikelnr: 23579112
Catalogusartikelnr 1: 03655
|
Prijs (Per stuk):
Verpakking per 500 stuk
|
{"addToCartPD":{
"item_name": "3m 235u vel p150 230x280",
"item_id": "gr0000000745536",
"material_number": "23579112",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 235u vel p150 230x280",
"item_id": "gr0000000745536",
"material_number": "23579112",
"price": "0.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0155_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|