|
3M
Hookit Fre-Cut Schuurstrook 404F 255P P120 Goud 80 x 130 mm
ERIKS Artikelnr: 23579088
Catalogusartikelnr 1: 03613
|
Prijs (Per stuk):
Verpakking per 250 stuk
|
{"addToCartPD":{
"item_name": "3m 255p hookit p120 80x130",
"item_id": "gr0000000680734",
"material_number": "23579088",
"price": "0.42",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0152_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 255p hookit p120 80x130",
"item_id": "gr0000000680734",
"material_number": "23579088",
"price": "0.42",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0152_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Hookit Fre-Cut Schuurstrook 404F 255P P80 Goud 80 x 130 mm
ERIKS Artikelnr: 23579090
Catalogusartikelnr 1: 03615
|
Prijs (Per stuk):
Verpakking per 250 stuk
|
{"addToCartPD":{
"item_name": "3m 255p hookit p80 80x130",
"item_id": "gr0000000748996",
"material_number": "23579090",
"price": "0.42",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0152_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 255p hookit p80 80x130",
"item_id": "gr0000000748996",
"material_number": "23579090",
"price": "0.42",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0152_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|