|
3M
Schuurschijf klittenband Hookit 15-gats 150mm P1503M
ERIKS Artikelnr: 14591603
Catalogusartikelnr 1: 86560150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1503m",
"item_id": "g1579278067988029",
"material_number": "14591603",
"price": "0.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1503m",
"item_id": "g1579278067988029",
"material_number": "14591603",
"price": "0.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Schuurschijf klittenband Hookit 15-gats 150mm P5003M
ERIKS Artikelnr: 14591604
Catalogusartikelnr 1: 86560500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p5003m",
"item_id": "g1579278067987963",
"material_number": "14591604",
"price": "0.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p5003m",
"item_id": "g1579278067987963",
"material_number": "14591604",
"price": "0.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Schuurschijf klittenband Hookit 15-gats 150mm P80
ERIKS Artikelnr: 14591605
Catalogusartikelnr 1: 86560080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p80",
"item_id": "g1579278067988155",
"material_number": "14591605",
"price": "0.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p80",
"item_id": "g1579278067988155",
"material_number": "14591605",
"price": "0.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Hookit Schuurschijf 245 P40 Groen Ø 152 mm
ERIKS Artikelnr: 23578918
Catalogusartikelnr 1: 01649
|
Prijs (Per stuk):
Verpakking per 250 stuk
|
{"addToCartPD":{
"item_name": "3m 245 hookit p40 d152 zonder perforatie",
"item_id": "gr0000000622318",
"material_number": "23578918",
"price": "0.98",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 245 hookit p40 d152 zonder perforatie",
"item_id": "gr0000000622318",
"material_number": "23578918",
"price": "0.98",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Hookit Schuurschijf 245 P 120 groen Ø 125 mm
ERIKS Artikelnr: 23580118
Catalogusartikelnr 1: 60226
|
Prijs (Per stuk):
Verpakking per 250 stuk
|
{"addToCartPD":{
"item_name": "3m 245 hookit p120 d127",
"item_id": "gr0000000738856",
"material_number": "23580118",
"price": "0.76",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 245 hookit p120 d127",
"item_id": "gr0000000738856",
"material_number": "23580118",
"price": "0.76",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|