|
GUHRING
Centreerboor extra lang HSS 60grad. 1,0mm
ERIKS Artikelnr: 12742665
Catalogusartikelnr 1: 11330100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 1.0mm",
"item_id": "gr0000000735675",
"material_number": "12742665",
"price": "9.74",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 1.0mm",
"item_id": "gr0000000735675",
"material_number": "12742665",
"price": "9.74",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Centreerboor extra lang HSS 60grad. 1,60mm
ERIKS Artikelnr: 12742667
Catalogusartikelnr 1: 11330160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 1.60mm",
"item_id": "gr0000000613363",
"material_number": "12742667",
"price": "9.54",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 1.60mm",
"item_id": "gr0000000613363",
"material_number": "12742667",
"price": "9.54",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Centreerboor extra lang HSS 60grad. 2,0mm
ERIKS Artikelnr: 12742669
Catalogusartikelnr 1: 11330200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 2.0mm",
"item_id": "gr0000000705627",
"material_number": "12742669",
"price": "8.87",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 2.0mm",
"item_id": "gr0000000705627",
"material_number": "12742669",
"price": "8.87",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Centreerboor extra lang HSS 60grad. 2,50mm
ERIKS Artikelnr: 12742671
Catalogusartikelnr 1: 11330250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 2.50mm",
"item_id": "gr0000000721790",
"material_number": "12742671",
"price": "10.6",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 2.50mm",
"item_id": "gr0000000721790",
"material_number": "12742671",
"price": "10.6",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Centreerboor extra lang HSS 60grad. 3,15mm
ERIKS Artikelnr: 12742674
Catalogusartikelnr 1: 11330315
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 3.15mm",
"item_id": "gr0000000625117",
"material_number": "12742674",
"price": "20.61",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 3.15mm",
"item_id": "gr0000000625117",
"material_number": "12742674",
"price": "20.61",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|