|
ALFRA
Geleidestift voor kernboor 50mm 6,35x102mm
ERIKS Artikelnr: 23410378
Catalogusartikelnr 1: 13261002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "guide pin for core drill 50mm 6.35x102mm",
"item_id": "gr0000000708352",
"material_number": "23410378",
"price": "7.81",
"item_brand": "alfra",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0676",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "guide pin for core drill 50mm 6.35x102mm",
"item_id": "gr0000000708352",
"material_number": "23410378",
"price": "7.81",
"item_brand": "alfra",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0676",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALFRA
Geleidingsstift voor kernboren 25mm
ERIKS Artikelnr: 23410377
Catalogusartikelnr 1: 13261001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pilot pin for annular cutter 25mm",
"item_id": "gr0000000749236",
"material_number": "23410377",
"price": "10.82",
"item_brand": "alfra",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0676",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pilot pin for annular cutter 25mm",
"item_id": "gr0000000749236",
"material_number": "23410377",
"price": "10.82",
"item_brand": "alfra",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0676",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|