|
EXACT
Freesboor universeel HSS TiN 6mm
ERIKS Artikelnr: 14591172
Catalogusartikelnr 1: 13460060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal milling drill hss tin 6mm",
"item_id": "g1579278067988192",
"material_number": "14591172",
"price": "12.4",
"item_brand": "exact",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr1000488936218828",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal milling drill hss tin 6mm",
"item_id": "g1579278067988192",
"material_number": "14591172",
"price": "12.4",
"item_brand": "exact",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr1000488936218828",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
EXACT
Freesboor universeel HSS TiN 8mm
ERIKS Artikelnr: 14591173
Catalogusartikelnr 1: 13460080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal milling drill hss tin 8mm",
"item_id": "g1579278067988068",
"material_number": "14591173",
"price": "17.84",
"item_brand": "exact",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr1000488936218828",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal milling drill hss tin 8mm",
"item_id": "g1579278067988068",
"material_number": "14591173",
"price": "17.84",
"item_brand": "exact",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr1000488936218828",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|