GUHRING
Spiraalboor SL VHM Z3 schacht HA 5xD 3,30mm
ERIKS Artikelnr: 23410037
Catalogusartikelnr 1: 12330330
Catalogusartikelnr. 2: 12330330-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 3.30mm",
"item_id": "gr0000000492214",
"material_number": "23410037",
"price": "40.52",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 3.30mm",
"item_id": "gr0000000492214",
"material_number": "23410037",
"price": "40.52",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GUHRING
Spiraalboor SL VHM Z3 schacht HA 5xD 8,50mm
ERIKS Artikelnr: 23410068
Catalogusartikelnr 1: 12330850
Catalogusartikelnr. 2: 12330850-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 8.50mm",
"item_id": "gr0000000478203",
"material_number": "23410068",
"price": "55.17",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 8.50mm",
"item_id": "gr0000000478203",
"material_number": "23410068",
"price": "55.17",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GUHRING
Spiraalboor SL VHM Z3 schacht HA 5xD 9,10mm
ERIKS Artikelnr: 23410073
Catalogusartikelnr 1: 12330910
Catalogusartikelnr. 2: 12330910-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 9.10mm",
"item_id": "gr0000000736887",
"material_number": "23410073",
"price": "55.17",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 9.10mm",
"item_id": "gr0000000736887",
"material_number": "23410073",
"price": "55.17",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GUHRING
Spiraalboor SL VHM Z3 schacht HA 5xD 11mm
ERIKS Artikelnr: 23410081
Catalogusartikelnr 1: 12331100
Catalogusartikelnr. 2: 12331100-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 11mm",
"item_id": "gr0000000702675",
"material_number": "23410081",
"price": "82.13",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 11mm",
"item_id": "gr0000000702675",
"material_number": "23410081",
"price": "82.13",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
GUHRING
Spiraalboor SL VHM Z3 schacht HA 5xD 11,50mm
ERIKS Artikelnr: 23410083
Catalogusartikelnr 1: 12331150
Catalogusartikelnr. 2: 12331150-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 11.50mm",
"item_id": "gr0000000515548",
"material_number": "23410083",
"price": "82.13",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill sl sc t3 shank ha 5xd 11.50mm",
"item_id": "gr0000000515548",
"material_number": "23410083",
"price": "82.13",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0607",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}