|
FORMAT
Hoekfrees DIN1833 20mm 20mm
ERIKS Artikelnr: 23110407
Catalogusartikelnr 1: 22560200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 20mm",
"item_id": "gr0000000644169",
"material_number": "23110407",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 20mm",
"item_id": "gr0000000644169",
"material_number": "23110407",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 16mm 16mm
ERIKS Artikelnr: 23110406
Catalogusartikelnr 1: 22560160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 16mm",
"item_id": "gr0000000478534",
"material_number": "23110406",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 16mm",
"item_id": "gr0000000478534",
"material_number": "23110406",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 25mm 25mm
ERIKS Artikelnr: 23110409
Catalogusartikelnr 1: 22560250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 25mm",
"item_id": "gr0000000500265",
"material_number": "23110409",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 25mm",
"item_id": "gr0000000500265",
"material_number": "23110409",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 32mm 32mm
ERIKS Artikelnr: 23110411
Catalogusartikelnr 1: 22560320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 32mm",
"item_id": "gr0000000465509",
"material_number": "23110411",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 32mm",
"item_id": "gr0000000465509",
"material_number": "23110411",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 40mm 40mm
ERIKS Artikelnr: 14568346
Catalogusartikelnr 1: 22560400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 40mm",
"item_id": "g1579278039566846",
"material_number": "14568346",
"price": "93.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 45deg. 40mm",
"item_id": "g1579278039566846",
"material_number": "14568346",
"price": "93.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0011",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|