|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm C 60grad. 20mm
ERIKS Artikelnr: 23110415
Catalogusartikelnr 1: 22570200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 20mm",
"item_id": "gr0000000500969",
"material_number": "23110415",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 20mm",
"item_id": "gr0000000500969",
"material_number": "23110415",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees Type N HSS-E DIN 1833-C 22mm, 60°
ERIKS Artikelnr: 23110416
Catalogusartikelnr 1: 22570220
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovet.cutt.d1833c hs e 60deg.22mm",
"item_id": "gr0000000518829",
"material_number": "23110416",
"price": "40.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovet.cutt.d1833c hs e 60deg.22mm",
"item_id": "gr0000000518829",
"material_number": "23110416",
"price": "40.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm C 60grad. 16mm
ERIKS Artikelnr: 23110414
Catalogusartikelnr 1: 22570160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 16mm",
"item_id": "gr0000000469722",
"material_number": "23110414",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 16mm",
"item_id": "gr0000000469722",
"material_number": "23110414",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm C 60grad. 25mm
ERIKS Artikelnr: 23110417
Catalogusartikelnr 1: 22570250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 25mm",
"item_id": "gr0000000470542",
"material_number": "23110417",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 25mm",
"item_id": "gr0000000470542",
"material_number": "23110417",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm C 60grad. 32mm
ERIKS Artikelnr: 23110419
Catalogusartikelnr 1: 22570320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 32mm",
"item_id": "gr0000000665751",
"material_number": "23110419",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 32mm",
"item_id": "gr0000000665751",
"material_number": "23110419",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm C 60grad. 40mm
ERIKS Artikelnr: 14568347
Catalogusartikelnr 1: 22570400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 40mm",
"item_id": "g1579278039566688",
"material_number": "14568347",
"price": "93.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form c 60deg. 40mm",
"item_id": "g1579278039566688",
"material_number": "14568347",
"price": "93.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0012",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|