|
FORTIS
Puntlasboor HSSE TiCN 6,0mm
ERIKS Artikelnr: 14569616
Catalogusartikelnr 1: 10110060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spot weld drill hsse ticn 6.0mm",
"item_id": "g1579278039572153",
"material_number": "14569616",
"price": "8.56",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr1000488936218886",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spot weld drill hsse ticn 6.0mm",
"item_id": "g1579278039572153",
"material_number": "14569616",
"price": "8.56",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr1000488936218886",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Puntlasboor HSSE TiCN 8,0mm
ERIKS Artikelnr: 14569617
Catalogusartikelnr 1: 10110080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spot weld drill hsse ticn 8.0mm",
"item_id": "g1579278039571727",
"material_number": "14569617",
"price": "11.22",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr1000488936218886",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spot weld drill hsse ticn 8.0mm",
"item_id": "g1579278039571727",
"material_number": "14569617",
"price": "11.22",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr1000488936218886",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|