|
GUHRING
Ruwfrees 03346 DIN844KNR M42 8MM Z4
ERIKS Artikelnr: 11982998
Catalogusartikelnr 1: 03346 008.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill 03346 din844knr m42 8mm z4",
"item_id": "gr0000000678181",
"material_number": "11982998",
"price": "28.32",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill 03346 din844knr m42 8mm z4",
"item_id": "gr0000000678181",
"material_number": "11982998",
"price": "28.32",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees 03346 DIN844KNR M42 20MM Z4
ERIKS Artikelnr: 11983007
Catalogusartikelnr 1: 03346 020.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill 03346 din844knr m42 20mm z4",
"item_id": "gr0000000710264",
"material_number": "11983007",
"price": "62.68",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill 03346 din844knr m42 20mm z4",
"item_id": "gr0000000710264",
"material_number": "11983007",
"price": "62.68",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees 03346 DIN844KNR M42 24MM Z4
ERIKS Artikelnr: 11983009
Catalogusartikelnr 1: 03346 024.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill 03346 din844knr m42 24mm z4",
"item_id": "gr0000000755286",
"material_number": "11983009",
"price": "147.64",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill 03346 din844knr m42 24mm z4",
"item_id": "gr0000000755286",
"material_number": "11983009",
"price": "147.64",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees 03346 DIN844KNR M42 25MM Z4
ERIKS Artikelnr: 11983010
Catalogusartikelnr 1: 03346 025.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill 03346 din844knr m42 25mm z4",
"item_id": "gr0000000715335",
"material_number": "11983010",
"price": "114.72",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill 03346 din844knr m42 25mm z4",
"item_id": "gr0000000715335",
"material_number": "11983010",
"price": "114.72",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees 03346 DIN844KNR M42 30MM Z4
ERIKS Artikelnr: 11983013
Catalogusartikelnr 1: 03346 030.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill 03346 din844knr m42 30mm z4",
"item_id": "gr0000000713627",
"material_number": "11983013",
"price": "197.72",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill 03346 din844knr m42 30mm z4",
"item_id": "gr0000000713627",
"material_number": "11983013",
"price": "197.72",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0124",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|