|
GUHRING
Ruwfrees FIRE 03650 DIN844LNR M42 6MM Z4
ERIKS Artikelnr: 11983397
Catalogusartikelnr 1: 03650 006.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 6mm z4",
"item_id": "gr0000000728725",
"material_number": "11983397",
"price": "63.38",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 6mm z4",
"item_id": "gr0000000728725",
"material_number": "11983397",
"price": "63.38",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees FIRE 03650 DIN844LNR M42 8MM Z4
ERIKS Artikelnr: 11983399
Catalogusartikelnr 1: 03650 008.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 8mm z4",
"item_id": "gr0000000700184",
"material_number": "11983399",
"price": "63.38",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 8mm z4",
"item_id": "gr0000000700184",
"material_number": "11983399",
"price": "63.38",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees FIRE 03650 DIN844LNR M42 10MM Z4
ERIKS Artikelnr: 11983401
Catalogusartikelnr 1: 03650 010.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 10mm z4",
"item_id": "gr0000000670595",
"material_number": "11983401",
"price": "69.84",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 10mm z4",
"item_id": "gr0000000670595",
"material_number": "11983401",
"price": "69.84",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees FIRE 03650 DIN844LNR M42 12MM Z4
ERIKS Artikelnr: 11983402
Catalogusartikelnr 1: 03650 012.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 12mm z4",
"item_id": "gr0000000759811",
"material_number": "11983402",
"price": "95.05",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 12mm z4",
"item_id": "gr0000000759811",
"material_number": "11983402",
"price": "95.05",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees FIRE 03650 DIN844LNR M42 16MM Z4
ERIKS Artikelnr: 11983404
Catalogusartikelnr 1: 03650 016.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 16mm z4",
"item_id": "gr0000000663741",
"material_number": "11983404",
"price": "108.11",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 16mm z4",
"item_id": "gr0000000663741",
"material_number": "11983404",
"price": "108.11",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GUHRING
Ruwfrees FIRE 03650 DIN844LNR M42 18MM Z4
ERIKS Artikelnr: 11983405
Catalogusartikelnr 1: 03650 018.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 18mm z4",
"item_id": "gr0000000738203",
"material_number": "11983405",
"price": "138.38",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roughing mill fire 03650 din844lnr m42 18mm z4",
"item_id": "gr0000000738203",
"material_number": "11983405",
"price": "138.38",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0169",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|