|
GUHRING
Spiebaanbolkopfrees 2-snijder 03466 DIN327N M42 4MM
ERIKS Artikelnr: 11983243
Catalogusartikelnr 1: 03466 004.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball nose slot mill 2-fluted 03466 din327n m42 4mm",
"item_id": "gr0000000622570",
"material_number": "11983243",
"price": "31.06",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0148",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball nose slot mill 2-fluted 03466 din327n m42 4mm",
"item_id": "gr0000000622570",
"material_number": "11983243",
"price": "31.06",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0148",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanbolkopfrees 2-snijder 03466 DIN327N M42 7MM
ERIKS Artikelnr: 11983246
Catalogusartikelnr 1: 03466 007.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball nose slot mill 2-fluted 03466 din327n m42 7mm",
"item_id": "gr0000000629750",
"material_number": "11983246",
"price": "40.87",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0148",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball nose slot mill 2-fluted 03466 din327n m42 7mm",
"item_id": "gr0000000629750",
"material_number": "11983246",
"price": "40.87",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0148",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanbolkopfrees 2-snijder 03466 DIN327N M42 20MM
ERIKS Artikelnr: 11983258
Catalogusartikelnr 1: 03466 020.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball nose slot mill 2-fluted 03466 din327n m42 20mm",
"item_id": "gr0000000673000",
"material_number": "11983258",
"price": "80.45",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0148",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball nose slot mill 2-fluted 03466 din327n m42 20mm",
"item_id": "gr0000000673000",
"material_number": "11983258",
"price": "80.45",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0148",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|