|
GUHRING
Spiebaanfrees 2-snijder FIRE 03694 DIN844KN M42 4MM Z2 e8
ERIKS Artikelnr: 11983621
Catalogusartikelnr 1: 03694 004.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 4mm z2 e8",
"item_id": "gr0000000628233",
"material_number": "11983621",
"price": "32.27",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 4mm z2 e8",
"item_id": "gr0000000628233",
"material_number": "11983621",
"price": "32.27",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanfrees 2-snijder FIRE 03694 DIN844KN M42 5MM Z2 e8
ERIKS Artikelnr: 11983623
Catalogusartikelnr 1: 03694 005.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 5mm z2 e8",
"item_id": "gr0000000722220",
"material_number": "11983623",
"price": "28.97",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 5mm z2 e8",
"item_id": "gr0000000722220",
"material_number": "11983623",
"price": "28.97",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanfrees 2-snijder FIRE 03694 DIN844KN M42 6MM Z2 e8
ERIKS Artikelnr: 11983625
Catalogusartikelnr 1: 03694 006.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 6mm z2 e8",
"item_id": "gr0000000697251",
"material_number": "11983625",
"price": "31.06",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 6mm z2 e8",
"item_id": "gr0000000697251",
"material_number": "11983625",
"price": "31.06",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanfrees 2-snijder FIRE 03694 DIN844KN M42 7MM Z2 e8
ERIKS Artikelnr: 11983626
Catalogusartikelnr 1: 03694 007.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 7mm z2 e8",
"item_id": "gr0000000742409",
"material_number": "11983626",
"price": "36.27",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 7mm z2 e8",
"item_id": "gr0000000742409",
"material_number": "11983626",
"price": "36.27",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanfrees 2-snijder FIRE 03694 DIN844KN M42 8MM Z2 e8
ERIKS Artikelnr: 11983627
Catalogusartikelnr 1: 03694 008.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 8mm z2 e8",
"item_id": "gr0000000752408",
"material_number": "11983627",
"price": "40.22",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 8mm z2 e8",
"item_id": "gr0000000752408",
"material_number": "11983627",
"price": "40.22",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GUHRING
Spiebaanfrees 2-snijder FIRE 03694 DIN844KN M42 10MM Z2 e8
ERIKS Artikelnr: 11983628
Catalogusartikelnr 1: 03694 010.000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 10mm z2 e8",
"item_id": "gr0000000718460",
"material_number": "11983628",
"price": "36.27",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03694 din844kn m42 10mm z2 e8",
"item_id": "gr0000000718460",
"material_number": "11983628",
"price": "36.27",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0190",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|