|
AMF
Klauwplaatsleutel 10mm binnenvierkant
ERIKS Artikelnr: 23418282
Catalogusartikelnr 1: 30600160
Catalogusartikelnr. 2: 30600160-2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 10mm female square",
"item_id": "gr0000000487424",
"material_number": "23418282",
"price": "19.67",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 10mm female square",
"item_id": "gr0000000487424",
"material_number": "23418282",
"price": "19.67",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 14mm binnenvierkant
ERIKS Artikelnr: 23418284
Catalogusartikelnr 1: 30600315
Catalogusartikelnr. 2: 30600315-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 14mm female square",
"item_id": "gr0000000468406",
"material_number": "23418284",
"price": "52.92",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 14mm female square",
"item_id": "gr0000000468406",
"material_number": "23418284",
"price": "52.92",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 17mm binnenvierkant
ERIKS Artikelnr: 23418285
Catalogusartikelnr 1: 30600400
Catalogusartikelnr. 2: 30600400-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 17mm female square",
"item_id": "gr0000000699024",
"material_number": "23418285",
"price": "72.5",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 17mm female square",
"item_id": "gr0000000699024",
"material_number": "23418285",
"price": "72.5",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 19mm binnenvierkant
ERIKS Artikelnr: 23418286
Catalogusartikelnr 1: 30600500
Catalogusartikelnr. 2: 30600500-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 19mm female square",
"item_id": "gr0000000626597",
"material_number": "23418286",
"price": "91.7",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 19mm female square",
"item_id": "gr0000000626597",
"material_number": "23418286",
"price": "91.7",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 8mm binnenvierkant
ERIKS Artikelnr: 23418280
Catalogusartikelnr 1: 30600100
Catalogusartikelnr. 2: 30600100-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 8mm female square",
"item_id": "gr0000000522282",
"material_number": "23418280",
"price": "17.01",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 8mm female square",
"item_id": "gr0000000522282",
"material_number": "23418280",
"price": "17.01",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 9mm binnenvierkant
ERIKS Artikelnr: 23418281
Catalogusartikelnr 1: 30600125
Catalogusartikelnr. 2: 30600125-2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 9mm female square",
"item_id": "gr0000000666022",
"material_number": "23418281",
"price": "20.61",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 9mm female square",
"item_id": "gr0000000666022",
"material_number": "23418281",
"price": "20.61",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0030_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|