|
AMF
Klauwplaatsleutel 11mm buitenvierkant
ERIKS Artikelnr: 23418291
Catalogusartikelnr 1: 30610200
Catalogusartikelnr. 2: 30610200-2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 11mm male square",
"item_id": "gr0000000491769",
"material_number": "23418291",
"price": "22.79",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 11mm male square",
"item_id": "gr0000000491769",
"material_number": "23418291",
"price": "22.79",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 14mm buitenvierkant
ERIKS Artikelnr: 23418293
Catalogusartikelnr 1: 30610315
Catalogusartikelnr. 2: 30610315-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 14mm male square",
"item_id": "gr0000000669772",
"material_number": "23418293",
"price": "34.52",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 14mm male square",
"item_id": "gr0000000669772",
"material_number": "23418293",
"price": "34.52",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 17mm buitenvierkant
ERIKS Artikelnr: 23418294
Catalogusartikelnr 1: 30610400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 17mm male square",
"item_id": "gr0000000725144",
"material_number": "23418294",
"price": "52.92",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 17mm male square",
"item_id": "gr0000000725144",
"material_number": "23418294",
"price": "52.92",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 8mm buitenvierkant
ERIKS Artikelnr: 23418288
Catalogusartikelnr 1: 30610100
Catalogusartikelnr. 2: 30610100-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 8mm male square",
"item_id": "gr0000000498037",
"material_number": "23418288",
"price": "17.64",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 8mm male square",
"item_id": "gr0000000498037",
"material_number": "23418288",
"price": "17.64",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
AMF
Klauwplaatsleutel 9mm buitenvierkant
ERIKS Artikelnr: 23418289
Catalogusartikelnr 1: 30610125
Catalogusartikelnr. 2: 30610125-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lathe chuck key 9mm male square",
"item_id": "gr0000000453895",
"material_number": "23418289",
"price": "17.64",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lathe chuck key 9mm male square",
"item_id": "gr0000000453895",
"material_number": "23418289",
"price": "17.64",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0031_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|