|
FORMAT
Bekken 100mm
ERIKS Artikelnr: 12742136
Catalogusartikelnr 1: 38110100
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "jaws 100mm",
"item_id": "gr0000001364453",
"material_number": "12742136",
"price": "85.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaws 100mm",
"item_id": "gr0000001364453",
"material_number": "12742136",
"price": "85.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Bekken 125mm
ERIKS Artikelnr: 12742138
Catalogusartikelnr 1: 38110125
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "jaws 125mm",
"item_id": "gr0000001361631",
"material_number": "12742138",
"price": "99.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaws 125mm",
"item_id": "gr0000001361631",
"material_number": "12742138",
"price": "99.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Bekken 160mm
ERIKS Artikelnr: 12742140
Catalogusartikelnr 1: 38110160
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "jaws 160mm",
"item_id": "gr0000001362107",
"material_number": "12742140",
"price": "111.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaws 160mm",
"item_id": "gr0000001362107",
"material_number": "12742140",
"price": "111.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Bekken 80mm
ERIKS Artikelnr: 12742134
Catalogusartikelnr 1: 38110080
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "jaws 80mm",
"item_id": "gr0000001363552",
"material_number": "12742134",
"price": "63.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaws 80mm",
"item_id": "gr0000001363552",
"material_number": "12742134",
"price": "63.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525728",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
|