|
BOSCH
BIM invalzaagblad AIZ 32 AB metaal 32 x 30mm
ERIKS Artikelnr: 12250073
Catalogusartikelnr 1: 2 608 661 688
Catalogusartikelnr. 2: 2608661688
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bim plunge-cutting saw blade aiz 32 ab metal 32 x 30mm",
"item_id": "gr0000001079800",
"material_number": "12250073",
"price": "12.64",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605550",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bim plunge-cutting saw blade aiz 32 ab metal 32 x 30mm",
"item_id": "gr0000001079800",
"material_number": "12250073",
"price": "12.64",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605550",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
BIM invalzaagblad AIZ 65 BB hout + metaal 65 x 40 mm
ERIKS Artikelnr: 12533630
Catalogusartikelnr 1: 2 608 661 781
Catalogusartikelnr. 2: 2608661781
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plunge cut saw blade aii 65 apb wood+ metal 65x40 mm",
"item_id": "gr2277168452081313",
"material_number": "12533630",
"price": "18.48",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605550",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plunge cut saw blade aii 65 apb wood+ metal 65x40 mm",
"item_id": "gr2277168452081313",
"material_number": "12533630",
"price": "18.48",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605550",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|