|
REMA
Hijsklem CS-0.75 verticale draaglast 750 kg
ERIKS Artikelnr: 23795734
Catalogusartikelnr 1: 8503142078
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cs-0.75 vertical load capacity 750kg",
"item_id": "gr0000000883371",
"material_number": "23795734",
"price": "253",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-0.75 vertical load capacity 750kg",
"item_id": "gr0000000883371",
"material_number": "23795734",
"price": "253",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hijsklem CS-2.0 verticale draaglast 2000 kg
ERIKS Artikelnr: 23795737
Catalogusartikelnr 1: 8503142081
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cs-2.0 vertical load capacity 2000kg",
"item_id": "gr0000000891490",
"material_number": "23795737",
"price": "333",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-2.0 vertical load capacity 2000kg",
"item_id": "gr0000000891490",
"material_number": "23795737",
"price": "333",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Hijsklem CS-3.0 verticaal draaglast 3000 kg
ERIKS Artikelnr: 23795738
Catalogusartikelnr 1: 8503142082
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cs-3.0 vertical load capacity 3000kg",
"item_id": "gr0000000896593",
"material_number": "23795738",
"price": "355",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-3.0 vertical load capacity 3000kg",
"item_id": "gr0000000896593",
"material_number": "23795738",
"price": "355",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Hijsklem CS-4.0 verticale draaglast 4000 kg
ERIKS Artikelnr: 23795739
Catalogusartikelnr 1: 8503142083
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cs-4.0 vertical load capacity 4000kg",
"item_id": "gr0000000882568",
"material_number": "23795739",
"price": "448",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-4.0 vertical load capacity 4000kg",
"item_id": "gr0000000882568",
"material_number": "23795739",
"price": "448",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Hijsklem CS-6.0 verticaal draaglast 6000 kg
ERIKS Artikelnr: 23795740
Catalogusartikelnr 1: 8503142084
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cs-6.0 vertical load capacity 6000kg",
"item_id": "gr0000000895015",
"material_number": "23795740",
"price": "716",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-6.0 vertical load capacity 6000kg",
"item_id": "gr0000000895015",
"material_number": "23795740",
"price": "716",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Hijsklem CS-9.0 verticale draaglast 9000 kg
ERIKS Artikelnr: 23795741
Catalogusartikelnr 1: 8503142085
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cs-9.0 vertical load capacity 9000kg",
"item_id": "gr0000000889239",
"material_number": "23795741",
"price": "1001",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-9.0 vertical load capacity 9000kg",
"item_id": "gr0000000889239",
"material_number": "23795741",
"price": "1001",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
Hijsklem CSE-1.0 verticaal draaglast 1000 kg
ERIKS Artikelnr: 12655538
Catalogusartikelnr 1: 8504216582
Catalogusartikelnr. 2: 3360002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift clamp cse-1.0 vertical load capacity 1000kg",
"item_id": "gr0000001358246",
"material_number": "12655538",
"price": "307",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cse-1.0 vertical load capacity 1000kg",
"item_id": "gr0000001358246",
"material_number": "12655538",
"price": "307",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|