|
REMA
Rolplateau TBV-100B draagvermogen 400 kg
ERIKS Artikelnr: 11601998
Catalogusartikelnr 1: 8503140152
Catalogusartikelnr. 2: 4250053
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "box dolly tbv-100b load capacity 400kg",
"item_id": "gr0000000448845",
"material_number": "11601998",
"price": "210",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box dolly tbv-100b load capacity 400kg",
"item_id": "gr0000000448845",
"material_number": "11601998",
"price": "210",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Rolplateau TKV-100K draagvermogen 400 kg
ERIKS Artikelnr: 11601997
Catalogusartikelnr 1: 8503140151
Catalogusartikelnr. 2: 4250051
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "box dolly tkv-100k, load capacity 400kg",
"item_id": "gr0000000507083",
"material_number": "11601997",
"price": "214",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box dolly tkv-100k, load capacity 400kg",
"item_id": "gr0000000507083",
"material_number": "11601997",
"price": "214",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Rolplateau TKV-150K draagvermogen 600 kg
ERIKS Artikelnr: 11601999
Catalogusartikelnr 1: 8503140153
Catalogusartikelnr. 2: 4250055
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "box dolly tkv-150k load capacity 600kg",
"item_id": "gr0000000474630",
"material_number": "11601999",
"price": "166",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box dolly tkv-150k load capacity 600kg",
"item_id": "gr0000000474630",
"material_number": "11601999",
"price": "166",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|