|
DANFOSS
Drukbegrenzingsventiel RV1 10 C 0 3
ERIKS Artikelnr: 12155309
Catalogusartikelnr 1: B12155309
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure relief valve rv1 10 c 0 3",
"item_id": "gr0000001144732",
"material_number": "12155309",
"price": "57.44",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve rv1 10 c 0 3",
"item_id": "gr0000001144732",
"material_number": "12155309",
"price": "57.44",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Drukbegrenzingsventiel RV1 10 C 0 9
ERIKS Artikelnr: 12155310
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "pressure relief valve rv1 10 c 0 9",
"item_id": "gr0000001143998",
"material_number": "12155310",
"price": "50.03",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve rv1 10 c 0 9",
"item_id": "gr0000001143998",
"material_number": "12155310",
"price": "50.03",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Drukbegrenzingsventiel RV1 10 C 0 18
ERIKS Artikelnr: 12155311
Catalogusartikelnr 1: B12155311
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure relief valve rv1 10 c 0 18",
"item_id": "gr0000001144662",
"material_number": "12155311",
"price": "57.44",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve rv1 10 c 0 18",
"item_id": "gr0000001144662",
"material_number": "12155311",
"price": "57.44",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
Drukbegrenzingsventiel RV1 10 C 0 30
ERIKS Artikelnr: 12155312
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure relief valve rv1 10 c 0 30",
"item_id": "gr0000001144175",
"material_number": "12155312",
"price": "57.44",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve rv1 10 c 0 30",
"item_id": "gr0000001144175",
"material_number": "12155312",
"price": "57.44",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DANFOSS
Drukbegrenzingsventiel RV1 10 K 0 9
ERIKS Artikelnr: 12155307
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "pressure relief valve rv1 10 k 0 9",
"item_id": "gr0000001145660",
"material_number": "12155307",
"price": "55.2",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve rv1 10 k 0 9",
"item_id": "gr0000001145660",
"material_number": "12155307",
"price": "55.2",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DANFOSS
Drukbegrenzingsventiel RV1 10 K 0 30
ERIKS Artikelnr: 12155308
Catalogusartikelnr 1: B12155308
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure relief valve rv1 10 k 0 30",
"item_id": "gr0000001144063",
"material_number": "12155308",
"price": "95.1",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve rv1 10 k 0 30",
"item_id": "gr0000001144063",
"material_number": "12155308",
"price": "95.1",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr6905625774694991",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|