OLEODINAMICA MARCHESINI
Balanceerklep VBCD 1/4" DE A
ERIKS Artikelnr: 12497190
Catalogusartikelnr 1: B12497190
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "overcenter valve da vbcd 1/4" de a",
"item_id": "gr0000001075206",
"material_number": "12497190",
"price": "157.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve da vbcd 1/4" de a",
"item_id": "gr0000001075206",
"material_number": "12497190",
"price": "157.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Balanceerklep VBCD 3/8" DE A
ERIKS Artikelnr: 12497191
Catalogusartikelnr 1: B12497191
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "overcenter valve da vbcd 3/8" de a",
"item_id": "gr0000001075207",
"material_number": "12497191",
"price": "180",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve da vbcd 3/8" de a",
"item_id": "gr0000001075207",
"material_number": "12497191",
"price": "180",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Balanceerklep VBCD 1/2" DE A
ERIKS Artikelnr: 12497192
Catalogusartikelnr 1: B12497192
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "overcenter valve da vbcd 1/2" de a",
"item_id": "gr0000001075208",
"material_number": "12497192",
"price": "180",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve da vbcd 1/2" de a",
"item_id": "gr0000001075208",
"material_number": "12497192",
"price": "180",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Balanceerklep VBCD 3/4" DE A
ERIKS Artikelnr: 12497193
Catalogusartikelnr 1: B12497193
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "overcenter valve da vbcd 3/4" de a",
"item_id": "gr0000001075209",
"material_number": "12497193",
"price": "304.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve da vbcd 3/4" de a",
"item_id": "gr0000001075209",
"material_number": "12497193",
"price": "304.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Balanceerklep VBCD 1" DE A 1:5,5 V0436
ERIKS Artikelnr: 14228949
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "overcentervalve vbcd 1" de a 1:5,5 v0436",
"item_id": "g1579278045745482",
"material_number": "14228949",
"price": "438.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcentervalve vbcd 1" de a 1:5,5 v0436",
"item_id": "g1579278045745482",
"material_number": "14228949",
"price": "438.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540102",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}