|
OLEODINAMICA MARCHESINI
3-weg keuzeventiel handbediend DF3 1" OC
ERIKS Artikelnr: 12495623
Catalogusartikelnr 1: B12495623
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 1" oc",
"item_id": "gr0000001074920",
"material_number": "12495623",
"price": "71.92",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 1" oc",
"item_id": "gr0000001074920",
"material_number": "12495623",
"price": "71.92",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
3-weg keuzeventiel handbediend DF3 3/4" OC
ERIKS Artikelnr: 12495622
Catalogusartikelnr 1: B12495622
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 3/4" oc",
"item_id": "gr0000001074919",
"material_number": "12495622",
"price": "73.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 3/4" oc",
"item_id": "gr0000001074919",
"material_number": "12495622",
"price": "73.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
3-weg keuzeventiel handbediend DF3 1/2" OC
ERIKS Artikelnr: 12495621
Catalogusartikelnr 1: B12495621
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 1/2" oc",
"item_id": "gr0000001074918",
"material_number": "12495621",
"price": "58.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 1/2" oc",
"item_id": "gr0000001074918",
"material_number": "12495621",
"price": "58.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
3-weg keuzeventiel handbediend DF3 3/8" OC
ERIKS Artikelnr: 12495620
Catalogusartikelnr 1: B12495620
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 3/8" oc",
"item_id": "gr0000001074917",
"material_number": "12495620",
"price": "55.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 3/8" oc",
"item_id": "gr0000001074917",
"material_number": "12495620",
"price": "55.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0102",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|