|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 1" CC
ERIKS Artikelnr: 12495645
Catalogusartikelnr 1: B12495645
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 1" cc",
"item_id": "gr0000001074940",
"material_number": "12495645",
"price": "249.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 1" cc",
"item_id": "gr0000001074940",
"material_number": "12495645",
"price": "249.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 3/4" CC
ERIKS Artikelnr: 12495644
Catalogusartikelnr 1: B12495644
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 3/4" cc",
"item_id": "gr0000001074939",
"material_number": "12495644",
"price": "223.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 3/4" cc",
"item_id": "gr0000001074939",
"material_number": "12495644",
"price": "223.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 1/2" CC
ERIKS Artikelnr: 12495643
Catalogusartikelnr 1: B12495643
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 1/2" cc",
"item_id": "gr0000001074938",
"material_number": "12495643",
"price": "191.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 1/2" cc",
"item_id": "gr0000001074938",
"material_number": "12495643",
"price": "191.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 3/8" CC
ERIKS Artikelnr: 12495642
Catalogusartikelnr 1: B12495642
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 3/8" cc",
"item_id": "gr0000001074937",
"material_number": "12495642",
"price": "137.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 3/8" cc",
"item_id": "gr0000001074937",
"material_number": "12495642",
"price": "137.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0085",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|