Slang Polypur blauw, rol=100m, uitwendige diameter 6x1
ERIKS Artikelnr: 10014876
Prijs (Per meter) :
Verpakking per 100 meter
{"addToCartPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 6x1",
"item_id": "gr0000000189716",
"material_number": "10014876",
"price": "1.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 6x1",
"item_id": "gr0000000189716",
"material_number": "10014876",
"price": "1.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
Slang Polypur zwart, rol=100m, uitwendige diameter 8x1
ERIKS Artikelnr: 10069626
Prijs (Per meter) :
Verpakking per 100 meter
{"addToCartPD":{
"item_name": "hose polypur black, roll=100m, o.d. 8x1",
"item_id": "gr0000000587045",
"material_number": "10069626",
"price": "1.64",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose polypur black, roll=100m, o.d. 8x1",
"item_id": "gr0000000587045",
"material_number": "10069626",
"price": "1.64",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
Slang Polypur blauw, rol=100m, uitwendige diameter 8x1
ERIKS Artikelnr: 10014877
Prijs (Per meter) :
Verpakking per 100 meter
{"addToCartPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 8x1",
"item_id": "gr0000000185860",
"material_number": "10014877",
"price": "1.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 8x1",
"item_id": "gr0000000185860",
"material_number": "10014877",
"price": "1.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
Slang Polypur blauw, rol=100m, uitwendige diameter 10x1
ERIKS Artikelnr: 11027204
Prijs (Per meter) :
Verpakking per 100 meter
{"addToCartPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 10x1",
"item_id": "gr0000000583216",
"material_number": "11027204",
"price": "2.09",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 10x1",
"item_id": "gr0000000583216",
"material_number": "11027204",
"price": "2.09",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
Slang Polypur blauw, rol=100m, uitwendige diameter 12x1,5
ERIKS Artikelnr: 11071461
Prijs (Per meter) :
Verpakking per 100 meter
{"addToCartPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 12x1,5",
"item_id": "gr0000000581809",
"material_number": "11071461",
"price": "3.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose polypur blue, roll=100m, o.d. 12x1,5",
"item_id": "gr0000000581809",
"material_number": "11071461",
"price": "3.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr_ec011348_0130_cpa",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}