|
ERIFLON
Slang ERIFLON 711 DN10 - 3/8" met RVS omvlechting
ERIKS Artikelnr: 14445792
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "hose eriflon 711 dn10 - 3/8" with ss braid",
"item_id": "g1000488936177860",
"material_number": "14445792",
"price": "38.63",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose eriflon 711 dn10 - 3/8" with ss braid",
"item_id": "g1000488936177860",
"material_number": "14445792",
"price": "38.63",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
ERIFLON
Slang ERIFLON 711 DN12 - 1/2" met RVS omvlechting
ERIKS Artikelnr: 14445803
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "hose eriflon 711 dn12 - 1/2" with ss braid",
"item_id": "g1000488936177859",
"material_number": "14445803",
"price": "38.75",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose eriflon 711 dn12 - 1/2" with ss braid",
"item_id": "g1000488936177859",
"material_number": "14445803",
"price": "38.75",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
ERIFLON
Slang ERIFLON 711 DN20 - 3/4" met RVS omvlechting
ERIKS Artikelnr: 14445805
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "hose eriflon 711 dn20 - 3/4" with ss braid",
"item_id": "g1000488936177857",
"material_number": "14445805",
"price": "50.91",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose eriflon 711 dn20 - 3/4" with ss braid",
"item_id": "g1000488936177857",
"material_number": "14445805",
"price": "50.91",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
ERIFLON
Slang ERIFLON 711 DN25 - 1" met RVS omvlechting
ERIKS Artikelnr: 14445806
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "hose eriflon 711 dn25 - 1" with ss braid",
"item_id": "g1000488936177856",
"material_number": "14445806",
"price": "67.8",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose eriflon 711 dn25 - 1" with ss braid",
"item_id": "g1000488936177856",
"material_number": "14445806",
"price": "67.8",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
ERIFLON
Slang ERIFLON 711 DN100 - 4" met RVS omvlechting
ERIKS Artikelnr: 14445812
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "hose eriflon 711 dn100 - 4" with ss braid",
"item_id": "g1000488936177850",
"material_number": "14445812",
"price": "475.57",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose eriflon 711 dn100 - 4" with ss braid",
"item_id": "g1000488936177850",
"material_number": "14445812",
"price": "475.57",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr1579278053944923",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|