Rubber slang Orange Star, rol=50m, inwendige diameter 8x3,5
ERIKS Artikelnr: 10015195
Prijs (Per meter) :
Verpakking per 50 meter
{"addToCartPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 8x3,5",
"item_id": "gr0000000189189",
"material_number": "10015195",
"price": "3.25",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 8x3,5",
"item_id": "gr0000000189189",
"material_number": "10015195",
"price": "3.25",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
Rubber slang Orange Star, rol=50m, inwendige diameter 9x3,5
ERIKS Artikelnr: 11250127
Prijs (Per meter) :
Verpakking per 50 meter
{"addToCartPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 9x3,5",
"item_id": "gr0000000580731",
"material_number": "11250127",
"price": "3.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 9x3,5",
"item_id": "gr0000000580731",
"material_number": "11250127",
"price": "3.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
Rubber slang Orange Star, rol=50m, inwendige diameter 10x3,5
ERIKS Artikelnr: 11163023
Prijs (Per meter) :
Verpakking per 10 meter
{"addToCartPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 10x3,5",
"item_id": "gr0000000585805",
"material_number": "11163023",
"price": "5.74",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 10x3,5",
"item_id": "gr0000000585805",
"material_number": "11163023",
"price": "5.74",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
Rubber slang Orange Star, rol=50m, inwendige diameter 6,3x3,5
ERIKS Artikelnr: 11250126
Prijs (Per meter) :
Verpakking per 50 meter
{"addToCartPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 6,3x3,5",
"item_id": "gr0000000583545",
"material_number": "11250126",
"price": "3.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose orange star, roll=50m, i.d. 6,3x3,5",
"item_id": "gr0000000583545",
"material_number": "11250126",
"price": "3.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
Slang Orange STAR rol=50m 19x31
ERIKS Artikelnr: 13585677
Prijs (Per meter) :
Verpakking per 50 meter
{"addToCartPD":{
"item_name": "hose orange star coil=50m 19x31",
"item_id": "g1579278055971924",
"material_number": "13585677",
"price": "12.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose orange star coil=50m 19x31",
"item_id": "g1579278055971924",
"material_number": "13585677",
"price": "12.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0268",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}