|
Rubber slang Red Star, rol=50m, inwendige diameter 5x3,5
ERIKS Artikelnr: 10015790
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "rubber hose red star, roll=50m, i.d. 5x3,5",
"item_id": "gr0000000245671",
"material_number": "10015790",
"price": "2.64",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose red star, roll=50m, i.d. 5x3,5",
"item_id": "gr0000000245671",
"material_number": "10015790",
"price": "2.64",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Rubber slang Red Star, rol=50m, inwendige diameter 9x3,5
ERIKS Artikelnr: 10015000
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "rubber hose red star, roll=50m, i.d. 9x3,5",
"item_id": "gr0000000188760",
"material_number": "10015000",
"price": "3.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose red star, roll=50m, i.d. 9x3,5",
"item_id": "gr0000000188760",
"material_number": "10015000",
"price": "3.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Rubber slang Red Star, rol=50m, inwendige diameter 6,3x3,5
ERIKS Artikelnr: 10014999
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "rubber hose red star, roll=50m, i.d. 6,3x3,5",
"item_id": "gr0000000585281",
"material_number": "10014999",
"price": "3.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose red star, roll=50m, i.d. 6,3x3,5",
"item_id": "gr0000000585281",
"material_number": "10014999",
"price": "3.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
Slang Red Star rol=50m 19x6
ERIKS Artikelnr: 13353244
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "hose red star coil=50m 19x6",
"item_id": "g1579278055971921",
"material_number": "13353244",
"price": "11.68",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose red star coil=50m 19x6",
"item_id": "g1579278055971921",
"material_number": "13353244",
"price": "11.68",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
Slang Red Star rol=50m 12.5x5
ERIKS Artikelnr: 13636650
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "hose red star coil=50m 12.5x5",
"item_id": "g1579278055971980",
"material_number": "13636650",
"price": "8.78",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose red star coil=50m 12.5x5",
"item_id": "g1579278055971980",
"material_number": "13636650",
"price": "8.78",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0279",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|