|
Rubber slang Twin Star, rol=50m, inwendige diameter 8x8
ERIKS Artikelnr: 10015450
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "rubber hose twin star, roll=50m, i.d. 8x8",
"item_id": "gr0000000584823",
"material_number": "10015450",
"price": "6.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose twin star, roll=50m, i.d. 8x8",
"item_id": "gr0000000584823",
"material_number": "10015450",
"price": "6.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Slang Twin Star rol=50m 10x10
ERIKS Artikelnr: 13591199
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "hose twin star coil=50m 10x10",
"item_id": "g1579278055971887",
"material_number": "13591199",
"price": "9.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose twin star coil=50m 10x10",
"item_id": "g1579278055971887",
"material_number": "13591199",
"price": "9.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Slang Twin Star rol=50m 6x6
ERIKS Artikelnr: 11115019
|
Prijs (Per meter):
Verpakking per 0,01 meter
|
{"addToCartPD":{
"item_name": "hose twin star coil=50m 6x6",
"item_id": "g1579278055971982",
"material_number": "11115019",
"price": "4.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose twin star coil=50m 6x6",
"item_id": "g1579278055971982",
"material_number": "11115019",
"price": "4.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|