|
VERSILON
Slang F-5500A rol=15m 3,2x1,6
ERIKS Artikelnr: 14007172
|
Prijs (Per meter):
Verpakking per 15 meter
|
{"addToCartPD":{
"item_name": "hose f-5500a coil=15m 3,2x1,6",
"item_id": "g1579278034840193",
"material_number": "14007172",
"price": "52.76",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose f-5500a coil=15m 3,2x1,6",
"item_id": "g1579278034840193",
"material_number": "14007172",
"price": "52.76",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
VERSILON
Slang F-5500A rol=15m 1,6x3,2
ERIKS Artikelnr: 14007173
|
Prijs (Per meter):
Verpakking per 15 meter
|
{"addToCartPD":{
"item_name": "hose f-5500a coil=15m 1,6x3,2",
"item_id": "g1579278034840195",
"material_number": "14007173",
"price": "17.52",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose f-5500a coil=15m 1,6x3,2",
"item_id": "g1579278034840195",
"material_number": "14007173",
"price": "17.52",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
VERSILON
Slang F-5500A rol=15m 6,4x9,6
ERIKS Artikelnr: 14058375
|
Prijs (Per meter):
Verpakking per 15 meter
|
{"addToCartPD":{
"item_name": "hose f-5500a coil=15m 6,4x9,6",
"item_id": "g1579278038553100",
"material_number": "14058375",
"price": "87.54",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose f-5500a coil=15m 6,4x9,6",
"item_id": "g1579278038553100",
"material_number": "14058375",
"price": "87.54",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
VERSILON
Slang F-5500A rol=15m 4,8x8
ERIKS Artikelnr: 14058374
|
Prijs (Per meter):
Verpakking per 15 meter
|
{"addToCartPD":{
"item_name": "hose f-5500a coil=15m 4,8x8",
"item_id": "g1579278038553130",
"material_number": "14058374",
"price": "76.2",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose f-5500a coil=15m 4,8x8",
"item_id": "g1579278038553130",
"material_number": "14058374",
"price": "76.2",
"item_brand": "versilon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"laboratory",
"item_category4": "pr1579278034836432",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|